Spark Plug Socket with Universal Joint & Extension 3/8" Sq Drive 12-Point 14mm

Order Code: ZT5468059S

£29.99 Inc VAT (20%)
£30.993% off
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Ideal for spark plugs that are sat down deeper in the engine and have restricted access. Includes an internal magnet to securely hold the spark plug in place during installation or removal. Universal joint with a rotating 360 head which is ideal when space is limited, allowing easier access than a standard socket. Thin wall design is intended for use with limited clearance for the spark plug. Manufactured from Chrome Vanadium that is hardened and heat treated for strength and durability. Standard depth socket 12-point 3/8"Sq drive 14mm. Knurled for easy grip with oily hands.

See full description
Specifications for Spark Plug Socket with Universal Joint & Extension 3/8" Sq Drive 12-Point 14mm
  • Length
    310mm
  • Socket Size
    14mm
  • Weight
    0.29kg
  • MFR Part No.
    AK6575

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome