Fibrous Blown Vinyl Wallpaper 5.2m

Order Code: ZT4955340S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Anaglypta� Fibrous Blown Vinyl Wallpaper 5.2m Luxury Vinyl Introduced in 1992 � Simple Fibrous design perfect for covering imperfect wall surfaces, available in luxury blown vinyl for easy application and provides an excellent surface for paint. Coverage 5.3m� Roll length 10m single Roll width 0.53m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Fibrous Blown Vinyl Wallpaper 5.2m
  • Product Type
    Blown Vinyl Wallpaper
  • Size
    5.2m
  • Number of Pieces
    1
  • Roll Width
    0.53m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome