Glitter Film 5m Blue

Order Code: ZT5511981S

£69.99 Inc VAT (20%)


Description

Creates a unique finish to a design and can be applied to an array of garments Glitter is perfect for the fashion market Gloss finish Suitable for Cotton, Polyester, Polycotton (Uncoated garments only) Not suitable for transfer layering Transfer settings - 160°C, 15 seconds Warm peel (wait 5-10 secs) High tack backing Washable up to 60°C inside out Can be tumble dried Do not iron

See full description
Specifications for Glitter Film 5m Blue
  • Size
    5MTR
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome