KX3300T Wallpaper Stripper 2400W 240V B/DKX3300T

Order Code: ZT1273954P

£51.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The BLACK + DECKER KX3300T Wallpaper Stripper removes all types of wallpaper including vinyl, multi-layered, painted and textured coatings. With safety release valves so that the unit will never overheat and a boil dry safety cut-out protects the unit from damage due to overheating. Its easy fill spout means that it can be filled direct from the tap. There is also a convenient water level indicator, to prevent over filling. Easy storage, thanks to the on-board hose and steam plate storage. Supplied with a large steam plate that covers a wide area and saves time. Specification Input Power 2,400W Capacity 4 litre Run Time 60 min. Hose Length 3.65m Cable Length 3m

See full description
Specifications for KX3300T Wallpaper Stripper 2400W 240V B/DKX3300T
  • MFR Part No.
    KX3300T
  • Hose Length
    3.65m
  • Running Time
    60min
  • Power Source
    Corded 240V
  • Tank Capacity
    4L