Self Adhesive Film Glitter Black 67.5cm

Order Code: ZT4960200S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

d-c-fix� Self Adhesive Film - Glitter Black 67.5cm Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable. Ideal for covering shelves and doors.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Glitter Black 67.5cm
  • Width
    67.5cm
  • Colour
    Glitter Black
  • Product Type
    Self Adhesive Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome