Self Adhesive Film - Glossy Cream 45cm x 15m

Order Code: ZT4961026S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£33.245%


Description

d-c-fix� Self Adhesive Film - Glossy Cream 45cm x 15m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable. Ideal for covering shelves and doors.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film - Glossy Cream 45cm x 15m
  • Number of Pieces
    1
  • Size
    45cm x 15m
  • Product Type
    Self Adhesive Film
  • Length
    15m
  • Colour
    Cream
  • Width
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome