Self Adhesive Film - Glossy Silver 45cm x 1.5m - F3470003

Order Code: ZT4965574S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

d-c-fix� Self Adhesive Film - Glossy Silver 45cm x 1.5m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable. Decorate drawers, shelves, books & files.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film - Glossy Silver 45cm x 1.5m - F3470003
  • Number of Pieces
    1
  • Product Type
    Self Adhesive Film
  • Size
    45cm x 1.5m
  • Length
    1.5m
  • Width
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome