Self Adhesive Film Glossy White 90cm x 2.1m

Order Code: ZT4964539S

£8.59 Inc VAT (20%)


Description

d-c-fix� Self Adhesive Film - Glossy White 90cm x 2.1m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Glossy White 90cm x 2.1m
  • Length
    2.1m
  • Size
    90cm x 2.1m
  • Colour
    Glossy White
  • Width
    90cm
  • Type
    Self Adhesive Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome