Self Adhesive Film Granite Grey 67.5cm x 2m

Order Code: ZT4963099S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

d-c-fix� Self Adhesive Film - Granite Grey 67.5cm x 2m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable. Give your surfaces a new granite effect look!

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Granite Grey 67.5cm x 2m
  • Size
    67.5cm x 2m
  • Product Type
    Self Adhesive Film
  • Colour
    Granite Grey
  • Length
    2m
  • Width
    67.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome