Self Adhesive Film Light Oak 67.5cm x 2m

Order Code: ZT4963044S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

d-c-fix� Self Adhesive Film - Light Oak 67.5cm x 2m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable. Ideal for covering shelves and doors.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Light Oak 67.5cm x 2m
  • Length
    2m
  • Size
    67.5cm x 2m
  • Width
    67.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome