Self Adhesive Film - Papillion 45cm x 2m

Order Code: ZT4957107S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

d-c-fix� Self Adhesive Film - Papillion 45cm x 2m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable Decorate drawers, shelves, books & files

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film - Papillion 45cm x 2m
  • Product Type
    Self Adhesive Film
  • Length
    2m
  • Width
    45cm
  • Size
    45cm x 2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome