Self Adhesive Film Pino Aurelio 90cm x 2.1m

Order Code: ZT4960739S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

d-c-fix� Self Adhesive Film - Pino Aurelio 90cm x 2.1m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable Ideal for covering shelves and doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Pino Aurelio 90cm x 2.1m
  • Number of Pieces
    1
  • Product Type
    Self Adhesive Film
  • Length
    2.1m
  • Size
    90cm x 2.1m
  • Width
    90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome