Self Adhesive Film Sanremo Oak 67.5cm

Order Code: ZT4960801S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

d-c-fix� Self Adhesive Film Sanremo Oak 67.5cm Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable Ideal for covering shelves and doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Sanremo Oak 67.5cm
  • Width
    67.5cm
  • Colour
    Oak
  • Product Type
    Self Adhesive Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome