Self Adhesive Film Velour Green 45cm x 5m

Order Code: ZT4960020S

£27.99 Inc VAT (20%)

Currently unavailable

Description

d-c-fix� Self Adhesive Film Velour Green 45cm x 5m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable Ideal for covering shelves and doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Velour Green 45cm x 5m
  • Material
    Velour
  • Colour
    Green
  • Width
    45cm
  • Length
    5m
  • Product Type
    Self Adhesive Film