Self Adhesive Film Whitewood 67.5cm x 2m

Order Code: ZT4962977S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

d-c-fix® Self Adhesive Film Whitewood 67.5cm x 2m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable

Specifications for Self Adhesive Film Whitewood 67.5cm x 2m
  • Colour
    Whitewood
  • Length
    2m
  • Product Type
    Self Adhesive Film
  • Width
    67.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome