TheWagner SteamForce Speed Prois quick to use thanks to minimal heating time, innovative Flash Boil technology meansit is ready for use in less than 4 minutes. Two practical plate sizes are included: a small one for narrow areas and a larger one for efficiently working on large areas. Thanks to its high performance, several layers of wallpaper can be removed easily without leaving any residue.Thanks to the flexible, 5m long hose, the working radius is increased and minimizes the need to reposition the device. The water tank can be easily removed for refilling. All parts can be conveniently stored in the steam wallpaper stripper to save space. Other features include; astep to reach up high (supports up to 150kg) ,large foldable carrying handle and two recessed handles on the side for transport.
Specifications:
Voltage: 230V.
Motor Output: 2.75 kW.
Heat Up Time: approx. 3.5 min.
Max. Usage Time: 68 min.
Steam Plate Size: 321 x 242mm and 150 x 75mm.
Water Capacity: 5.1 litre.
Mains Cable Length: 5m.
Flexible HoseLength: 5m.
Step Load Capacity: 150kg.
Weight: 7.5kg.