Wood Chevron Grey Self Adhesive Film 2m x 675mm

Order Code: ZT4956433S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

d-c-fix� Wood Chevron Grey Self Adhesive Film 2m x 675mm Self-adhesive vinyl film with shiny printed metallic surface Ideal for furniture makeovers Easy to apply Wipe clean & durable High quality vinyl Heat resistant up to 70 degrees C

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wood Chevron Grey Self Adhesive Film 2m x 675mm
  • Material
    Vinyl
  • Colour
    Grey
  • Type
    Self Adhesive Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome