0
1

7606 Jet Pump 600W 240V HOZ7606

Order Code: ZT2593388S

£189.99 Inc VAT (20%)


Description

The Hozelock 7606 Jet Pump is compact and robust. For safety purposes it has a motor heat sensor and hydraulic heat sensor. Supplied with 1x Suction Kit 7m 1x Integrated Filter 1x Multistage Connector 1x Turbo Quick Connector Specification Input Power 600W Max. Delivery Capacity 4,000L/h Pressure 3.5 bar

Specifications for 7606 Jet Pump 600W 240V HOZ7606
  • Type
    Jet Pump
  • Delivery Capacity
    4000L/hour
  • Pump Type
    Jet Pump
  • Input Power
    600W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome