0
1

7612 Water Butt Pump 300W 240V HOZ7612

Order Code: ZT2593442S

£102.99 Inc VAT (20%)


Description

The Hozelock 7612 Water Butt Pump uses stored water to water your garden and plants. The high pressure pump (1.1 bar) has a maximum flow of 2,200 litres per hour. Suitable for use with spray guns, sprinklers, micro-irrigation and hosepipes up to 50m in length. Supplied with a 2175 Tap Connector that attaches to a 3/4 bsp (G3/4) outlet. Specification Input Power 300W Max. Delivery Capacity 2,200L/h

See full description
Specifications for 7612 Water Butt Pump 300W 240V HOZ7612
  • Delivery Capacity
    2200L/hour
  • Pump Type
    Water Butt Pump
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome