0
1

D20 20V Water Pump 2800L/h 180W (Sold Bare)

Order Code: ZT5112468S

£119.99 Inc VAT (20%)
£123.993% off


Description

Part of the D20 multi-tool battery system, this cordless surface mounting garden pump is capable of lifting water up to a maximum of 22 metres and will pump up to 2, 800L/h on normal mode and 2, 000L/h on eco mode. It can be used for pond or tank drainage and, with a garden spray gun fitted - it is a quick and easy way to use rainwater in the garden. There is a choice of two pumping speeds: normal and eco. It is lightweight and is fitted with a carry handle for portability. Supplied with a 2m suction hose and two connectors. D20 batteries and chargers available separately.

See full description
Specifications for D20 20V Water Pump 2800L/h 180W (Sold Bare)
  • Power
    180W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome