DOMO7VX 1-PH/230 Sub' Pump St/St Impeller

Order Code: ZT3300736S

£699.99 Inc VAT (20%)


Description

DOMO series, stainless steel electric pump with vortex impeller. Designed to handle suspended solids up to 35mm in diameter. DRIVELUB SEAL SYSTEM.

Specifications
Delivery: up to 40,00m³/h.
Head: up to 14,5m.
Power supply: both single and three-phase 50 and 60Hz.
Power: from 0,55kW up to 1,50kW.
Temperature of pumped liquid: to 35,0°C.
Maximum immersion depth: 5,0m.
Free passage: up to 50,0mm.

Applications: Residential-Wastewater

See full description
Specifications for DOMO7VX 1-PH/230 Sub' Pump St/St Impeller
  • Maximum Flow Rate
    9m³/h
  • Power Source
    Electric
  • Product Type
    Corded Water Pumps
  • Voltage
    230V
  • Outlet Port Size
    1.5in
  • Model Number
    DOMO7VX
  • Maximum Head
    14.5m
  • Maximum Particle Diameter
    50mm
  • Power
    550W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome