DXVPA301 Water Pump 350W 240V

DXVPA301 Water Pump 350W 240V

Order Code: ZT5576523SCopy

£74.99 Inc VAT (20%)


Description

TheDEWALT DXVPA301 Water Pumpis ideal for working with wet/dry vacuums to empty flooded basements and hard-to-drain areas.It has a front mounted water-proof on/off switch foreasy access.An integrated strainer protects the pump from large debris.The unique bone-shaped design allows for easy cord wrapping.Supplied with multiple adaptors to fit most drain port sizes. There is also a hose connector included for quick connectionwith garden hose.Specifications:Input Power: 350W.Noise Level: 70dB (A) .Flow Rate: 41.6 L/min.Pump Lift: 18m.Cord Length: 5.8m.

See full description
Specifications for DXVPA301 Water Pump 350W 240V
  • Immersion Depth
    18m
  • Power Source
    Corded 240V
  • Pump Type
    Dirty Water