0
1

Electric Drum Pump 205L 12V & 230V

Order Code: ZT1231764P

£319.99 Inc VAT (20%)


Description

Electric drum mounted pump designed for pumping diesel, antifreeze, detergents, water and light oils up to a viscosity of 100cst. Fitted with built-in fuse for protection, with a silenced motor keeping noise to a minimum. Telescopic suction tube features a stainless steel filter at the base of the tube, preventing foreign matter from entering the motor. Pump housing features a convenient holder for storing the dispensing nozzle. Includes 230V mains adaptor and 12V battery clips allowing user to operate unit with whichever supply is available. Supplied with a 2"BSP adaptor, 2m hose and manual dispensing nozzle with spout.

See full description
Specifications for Electric Drum Pump 205L 12V & 230V
  • MFR Part No.
    TP6818
  • Power
    16.8W
  • Weight
    2.04kg
  • Flow Rate
    16L/min
  • Duty Cycle
    15min, 30min off
  • Fuse
    5A
  • Current
    3A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome