GE-DP 18/25 Li-Solo Power X-Change Dirty Water Pump 18V Bare Unit

Order Code: ZT4797892S

£109.99 Inc VAT (20%)


Description

The Einhell GE-DP 18/25 Li-Solo Power X-Change Dirty Water Pumpfor pumping out clean or waste water. It can be used anywhere thanks to its cordless design. The battery is protected by the splash-proof, robust battery box and can be hung on walls, rain barrels, fences, etc. thanks to the wall bracket and fastening hooks. A cable holder for the 5m long connecting cable, which allows the pump to immerse up to 4m deep is integrated into the battery box. The pump has two power levels: ECO mode ensures longer running times with less battery consumption, whereas BOOST mode provides the maximum output. To start the pump, the water level must be at least 40mm; the powerful pump can pump down to a residual water level of 35mm. A double-sided carrying handle makes it easy to transport. The pump is equipped with a 42mm (1 1/4in AG) pressure connection and is supplied with a universal adaptor for 25/32mm hoses with 1in AG (33.3mm) Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Specifications: Input Power: 153W.Max. Delivery Rate: 7, 500 l/h.Max. Delivery Pressure: 0.5 bar.Max. Delivery Height: 5m.Immersion Depth: 4m.Max. Particle Size: 25mm.Min. Water Level Pump Start: 40mm.Shallow Suction: up to 35mm.Pressure Connection Type: 42mm (G11/4 AG) .Connection Cable Length: 5m.Weight: 3.28kg.

See full description
Specifications for GE-DP 18/25 Li-Solo Power X-Change Dirty Water Pump 18V Bare Unit
  • Pump Type
    Dirty Water Pump
  • Input Power
    153W
  • Immersion Depth
    4m
  • Delivery Capacity
    7500L/hour
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome