GE-SP 18 Power X-Change Li-Solo Clear Water Pump 18V Bare Unit

Order Code: ZT4797894S

£79.99 Inc VAT (20%)


Description

The Einhell GE-SP 18 Power X-Change Li-Solo Clear Water Pump is ideally suited to take anywhere where water needs to be pumped without mains power available. The long cable connection to the battery box allows a greater depth of immersion. The battery is protected by the splash-proof, robust battery box and can be hung on walls, rain barrels, fences, etc. thanks to the wall bracket and fastening hooks. There is also a cable holder integrated into the battery box. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Specifications: Input Power: 90W.Max. Delivery Rate: 5, 000 l/h.Max. Delivery Pressure: 0.8 bar.Max. Delivery Height: 8m.Immersion Depth: 4m.Max. Particle Size: 0mm.Pressure Connection Type: 33.3mm (G1 AG) .Connection Cable Length: 5m.Weight: 2.37kg.

See full description
Specifications for GE-SP 18 Power X-Change Li-Solo Clear Water Pump 18V Bare Unit
  • Immersion Depth
    4m
  • Pump Type
    Clean Water
  • Input Power
    Cordless 18VW
  • Delivery Capacity
    5000L/hour
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome