PF0300 Electric Submersible Pump 300W 140L (240V)

Order Code: ZT2603974S

£79.99 Inc VAT (20%)


Description

Makita PF0300 Electric Submersible Pump 300W 140L - 240 volts The Makita PF0300 is a 300W 140 Litre Electric Submersible Pump with a submersion depth of 5 metres and useful for rain water barrels, swimming pools and cellars. Features: Clean water up to 5 mm particle size Comfortable transportation with solid and ergonomically formed handle Double gasket with oil depot in between ensures a long life period of the engine unit Rigid plastic housing Automatic shutoff with adjustable float lever Suitable for emptying flooded rooms or tanks, draining clean water, irrigation of orchards and gardens Useful for rain water barrels and casks, garden irrigation, trenches, flood water, cess pits, reservoirs, ponds, swimming pools and cellars Specification: Max delivery 140 litres/min Max head 7m Submersion depth 5m Max solids diameter 5mm Min. Suction level 20mm Input wattage 300w Net weight 4.23kg

See full description
Specifications for PF0300 Electric Submersible Pump 300W 140L (240V)
  • Power
    300W
  • Product Type
    Electric Submersible Pump
  • Maximum Water Depth
    5m
  • Max Solids Diameter
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome