PF1110 Electric Submersible Pump 1110W 250L (240V)

Order Code: ZT2603941S

£149.99 Inc VAT (20%)


Description

Makita PF1110 Electric Submersible Pump 1110W 250L - 240 volts The Makita PF1110 is a 1110W, 250 Litre Electric Submersible Pump. It has a submersion depth of up to 5 metres and is ideal for the drainage of basins, wells and tanks but can be used for so much more. Its stainless steel housing provides a longer lifetime. Features: The ideal solution for drainage of basins with muddy water, drainage of wells and tanks, lifting water for irrigation or transfer Professional pump for dirty water contaminated with up to 35mm particles Double gasket with oil depot in between ensures a long life period of the engine unit Long life and rigid stainless steel housing Automatic shutoff with adjustable float lever Specification: Max delivery: 250 litres/min Max head: 10m Submersion depth: 5m Max solids diameter: 35mm Min. Suction level: 50mm Input wattage: 1,100w Net weight: 7.00kg

See full description
Specifications for PF1110 Electric Submersible Pump 1110W 250L (240V)
  • Power
    1110W
  • Product Type
    Electric Submersible Pump
  • Maximum Water Depth
    5m
  • Max Solids Diameter
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome