PS 7500 S Dirty Water Pump 450W 240V MPTPS7500S

Order Code: ZT1288944P

£89.99 Inc VAT (20%)


Description

The Metabo PS 7500 S Dirty Water Pump for pumping out, pumping dry and recycling fresh water or waste water from containers, tanks, swimming pools or flooded cellars. It is fitted with an adjustable float switch for automatic mode and has a robust housing made of impact-proof plastic. The ergonomic handle provides comfortable transport. It is also great for garden irrigation from water reservoirs. Specification Input Power 450W Max. Delivery Capacity 7,500 l/h. Max. Delivery Height 5m Immersion Depth 5m Max. Particle Size 30mm Max. Pressure 0.5bar Discharge Port 1 1/4in FThr Power Cable 10m Weight 4.8kg

See full description
Specifications for PS 7500 S Dirty Water Pump 450W 240V MPTPS7500S
  • Type
    Dirty Water Pump
  • Delivery Capacity
    7500L/hour
  • Immersion Depth
    5m
  • Pump Type
    Dirty Water Pump
  • Input Power
    450W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome