Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Petrol Power Tools
Water Pumps
RL3S 25-60 230-1-50 I=130 Circulator
By Lowara
Order Code:
ZT1199656S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/water-pumps/rl3s-25-60-230-1-50-i-130-circulator/p/ZT1199656S
Add to quotation
View all Water Pumps
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for RL3S 25-60 230-1-50 I=130 Circulator
Voltage
230V
Power Source
Electric
Outlet Port Size
1.5in
Item
Corded Water Pumps
Maximum Head
0.13m
Power
104W
Model Number
RL3S 25-60
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome