0
1
2

Surface Mounting Booster Pump 50l/MIN 230V

Order Code: ZT1233152P

£199.99 Inc VAT (20%)


Description

Manufactured from high impact thermoplastic material for added durability. Ideal for boosting or maintaining water pressure within the home or garden water supplies. Fitted with automatic pressure cut-off valve. Suitable for lifting water up to 8 metres.

Specifications for Surface Mounting Booster Pump 50l/MIN 230V
  • MFR Part No.
    WPB050
  • Weight
    11.28kg
  • Motor Power
    600W
  • Maximum Output
    50L(11gal)/min
  • Cut-Out
    Automatic
  • Maximum Head
    35m
  • Maximum Particle Diameter
    1mm
  • Maximum Suction Height
    8m
  • Outlet Diameter
    1in BSP
  • Power Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome