0
1
2
3
4
5

10 98 I220 Ear Clamp Pliers

Order Code: ZT2113756S

£22.99 Inc VAT (20%)


Description

These ear clamp pliers are suited for mounting, removing and replacing ear clamps. Manufactured from high grade tool steel, the pliers possess a slim head, a black atramentised finish and plastic coated handles.

Features and Benefits
• Suited for mounting both 1-ear and 2-ear clamps (Oetiker system or similar) for versatility of use
• Ensures there is no damage done to press points on the ear clamps
• Slim head permits good accessibility in confined areas and restricted spaces
• Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems and compressors for a wide scope of use
• Manufactured from high-grade special tool steel that is forged and oil-hardened for maximum durability
• Plastic coated handles for bolstered grip, comfort and control when using

Typical Applications
• Agriculture
• Engineering
• Automotive

See full description
Specifications for 10 98 I220 Ear Clamp Pliers
  • MFR Part No.
    10 98 I220
  • Type
    Hose Clamp Pliers
  • Jaw Material
    Steel
  • Overall Length
    220mm
  • Jaw Style
    Hose Clamp
  • Insulated
    No
  • Number of Pieces
    1
  • Handle Material
    Plastic
  • Non Sparking
    No
  • Finish/Coating
    Chemically Blackened
  • ESD
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome