0
1
2
3
4
5

10 99 I220 Ear Clamp Pliers with Side Jaw

Order Code: ZT2113776S

£29.99 Inc VAT (20%)


Description

This pair of ear or hose clamp pliers are designed for mounting, moving and removing 1 and 2 ear clamps. Manufactured from tool steel, the pliers are chemically blackened for bolstered resistance and finished with plastic coated handles. The ear clamp pliers also possess a side jaw.

Features and Benefits
• Suited for mounting of 1-ear and 2-ear clamps (Oetiker system or similar) for versatility
• Ensures no damage is dealt to press points on the ear clamps
• The slim head permits good accessibility in confined and restricted areas
• Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors for a broad scope of use
• Manufactured from high-grade special tool steel that is forged and oil-hardened for maximum durability and tool longevity
• Side and front press nib allowing you to work at two angles
• Plastic coated handles bolster user comfort, grip and control
• Black atramentised finish provides resistance against corrosion as well as wear and tear

Typical Applications
• Agricultural
• Automotive
• Engineering

See full description
Specifications for 10 99 I220 Ear Clamp Pliers with Side Jaw
  • MFR Part No.
    10 99 I220
  • Number of Pieces
    1
  • Overall Length
    220mm
  • Insulated
    No
  • Jaw Style
    Hose Clamp
  • Handle Material
    Plastic
  • Type
    Hose Clamp Pliers
  • Non Sparking
    No
  • Miniature
    No
  • Finish/Coating
    Chemically Blackened
  • ESD
    No
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome