Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
10" Box Joint Water Pump Pliers
By Eclipse
Order Code:
ZT4027933S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/10-inch-box-joint-water-pump-pliers/p/ZT4027933S
Add to quotation
View all Waterpump & Slip Joint
Description
10" Box Joint Water Pump Pliers
Specifications
Specifications for 10" Box Joint Water Pump Pliers
Number of Pieces
1
Type
Water Pump Pliers
Length
10in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome