250mm Water Pump Pliers, 42mm Jaw Capacity

Order Code: ZT1011902X

£20.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

PA406/9
With a sliding pivot to give a wide range of jaw openings. With a joint protector to ensure handles cannot close together and trap fingers.

Specifications for 250mm Water Pump Pliers, 42mm Jaw Capacity
  • Finish/Coating
    Chemically Blackened
  • Handle Type
    Standard
  • Handle Material
    PVC
  • Special Features
    Corrosion-Resistant
  • Jaw Material
    Alloy Steel
  • Maximum Jaw Opening
    42mm
  • Jaw Style
    Flat
  • MFR Part No.
    PA406/9
  • Overall Length
    250mm
  • Joint Positions
    6
  • Type
    Slip Joint Pliers
  • Insulated
    No
  • Jaw Opening
    42mm
  • Number of Pieces
    1
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome