250mm Water Pump Pliers

Order Code: ZT1382030X

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.885%
10 +£5.5710%

Order by 12pm, get it Tomorrow

Description

These 10in. waterpump pliers are manufactured from industrial quality chrome vanadium steel and are chemically blacked. The pliers possess a sliding pivot to give a wide range of jaw openings and are finished with bonded anti-slip vinyl grips.

Features and Benefits
• Manufactured from industrial quality chrome vanadium steel for durability
• Chemically blackened for bolstered resilience
• Sliding pivot to control the jaw opening
• Bonded anti-slip vinyl grips for superior handling and comfort

Typical Applications
• Plumbing
• Construction

See full description
Specifications for 250mm Water Pump Pliers
  • Finish/Coating
    Chemically Blackened
  • Handle Material
    Bi-Material
  • Overall Length
    250mm
  • Handle Type
    Standard
  • Type
    Slip Joint Pliers
  • Jaw Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Style
    Serrated
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome