Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
254mm Water Pump Pliers, 50mm Jaw Capacity
By Ridgid
Order Code:
ZT1011892X
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/254mm-water-pump-pliers-50mm-jaw-capacity/p/ZT1011892X
Add to quotation
Schedule an order and save 5%
View all Waterpump & Slip Joint
Description
Slip joint pliers with bonded vinyl non-slip grip. Polished head, serrated jaw.
Specifications
Specifications for 254mm Water Pump Pliers, 50mm Jaw Capacity
MFR Part No.
80475
Special Features
GripTight Clip
Type
Slip Joint Pliers
Joint Positions
7
Handle Type
Standard
Maximum Jaw Opening
50mm
Finish/Coating
Satin
Jaw Material
Chrome Vanadium Steel
Jaw Style
Serrated
Overall Length
254mm
Number of Pieces
1
Jaw Opening
50mm
Insulated
No
ESD
No
Non Sparking
No
Miniature
No
Handle Material
Vinyl
Weight
400g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome