0
1
2

255mm/10" Box Joint Waterpump Pliers

Order Code: ZT1415256X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This pair of waterpump pliers are designed for strong and accurate gripping. Featuring a slip joint head that prevents the pliers from twisting when pressure is applied, hardened, serrated steel jaws, vinyl coated handles and a sliding pivot joint for a wide range of jaw openings. The product is completed by a satin finish and a joint protector that stops the handles closing together, preventing trapped fingers.

Features and Benefits
• Sliding pivot joint for a wide range of jaw opening
• Hardened steel, serrated and ground jaws ensure a forceful grip
• Bonded anti-slip vinyl grips bolster user comfort and control
• Joint protector stops the handles closing together and trapping fingers

Typical Applications
• Plumbing
• Automotive
• Engineering
• Construction

See full description
Specifications for 255mm/10" Box Joint Waterpump Pliers
  • Finish/Coating
    Satin
  • Type
    Slip Joint Pliers
  • Special Features
    Joint Protector
  • Overall Length
    255mm
  • Joint Positions
    7
  • Jaw Style
    Serrated
  • Handle Material
    PVC
  • Jaw Material
    Steel
  • Insulated
    No
  • Number of Pieces
    1
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome