Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
255mm/10" Box Slip Joint Waterpump Pliers
By Senator
1 Review
Order Code:
ZT1011893X
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/255mm-10-inch-box-slip-joint-waterpump-pliers/p/ZT1011893X
Add to quotation
Schedule an order and save 5%
View all Waterpump & Slip Joint
Description
Chrome vanadium steel with bonded vinyl-coated handles.
Overall length: 255mm (10”).
Specifications
Specifications for 255mm/10" Box Slip Joint Waterpump Pliers
Jaw Style
Serrated
Maximum Jaw Opening
35mm
Type
Slip Joint Pliers
Finish/Coating
Satin
Overall Length
255mm
Joint Positions
7
Jaw Material
Chrome Vanadium Steel
Handle Type
Standard
Handle Material
PVC
Jaw Opening
35mm
Number of Pieces
1
Insulated
No
Miniature
No
ESD
No
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome