26 22 200 Snipe Nose Side Cuttingpliers 200mm

Order Code: ZT2490974S

£31.99 Inc VAT (20%)


Description

With straight jaws and a snipe nose these side cutting pliers from Knipex are a tool predominantly used for assembly and installation work in poorly accessible areas. A quality and reliable tool that allows a variety of professionals to work in confined spaces and deliver with ease.

Features and Benefits
• Manufactured from a vanadium electric steel for durability
• Products are oil hardened and cutting edges are induction hardened to hold a strong cutting edge
• The product's elastic tips provide a good dimensionally stable even when twisted

Typical Applications
• Ideal for use in awkward or hard to reach areas due to their long nose and side cutting action
• Cutting edges are suited for soft, medium-hard and hard wire

Standards
• DIN ISO 5745

See full description
Specifications for 26 22 200 Snipe Nose Side Cuttingpliers 200mm
  • Type
    Needle Nose Pliers
  • MFR Part No.
    26 22 200
  • Jaw Style
    Smooth
  • Number of Pieces
    1
  • Jaw Material
    Vanadium Electric Steel
  • Special Features
    Multi-Component Grips
  • Overall Length
    200mm
  • Insulated
    No
  • Jaw Opening
    19mm
  • Standards Met
    DIN ISO 5745
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Finish/Coating
    Black Atramentised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome