300 Water Pump Pliers 300mm RID18701

Order Code: ZT1290335P

£49.99 Inc VAT (20%)


Description

The RIDGID Water Pump Pliers are made from extremely durable chrome-vanadium steel and a new jaw design that provides instant grip on pipe so there is no need to continually squeeze both handles. RIDGID 300 Water Pump Plier Length 300mm (11.3/4in). Capacity 40mm (1.1/2in). Weight 0.6kg.

Specifications for 300 Water Pump Pliers 300mm RID18701
  • Length
    300mm
  • Overall Length
    300mm
  • Capacity
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome