Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
36897 JO 140MM Circlip Pliers 8-15MM
By Knipex
Order Code:
ZT2493184S
£14.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
14.49
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/36897-jo-140mm-circlip-pliers-8-15mm/p/ZT2493184S
Add to quotation
Schedule an order and save 5%
View all Waterpump & Slip Joint
Description
Description unavailable
Specifications
Specifications for 36897 JO 140MM Circlip Pliers 8-15MM
Type
Circlip Pliers
Overall Length
140mm
Non Sparking
No
Miniature
No
Handle Material
Plastic
Special Features
Non-Slip
Standards Met
DIN 5256 C
Jaw Style
Internal
ESD
No
Number of Pieces
1
Finish/Coating
Black Atramentized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome