DURABLE: This 4 piece waterpump plier set is made from drop forged alloy steel for durability. COMFORTABLE AND EASY TO USE: With matt finish non-slip grips and serrated steel jaws, the set includes sizes 150mm (6″) , 200mm (8″) , 250mm (10″) and 300mm (12″) .