Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
56140 J2 Int-Circlip Plier 19-60MM
By Knipex
Order Code:
ZT2493217S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/56140-j2-int-circlip-plier-19-60mm/p/ZT2493217S
Add to quotation
Schedule an order and save 5%
View all Waterpump & Slip Joint
Description
Description unavailable
Specifications
Specifications for 56140 J2 Int-Circlip Plier 19-60MM
Type
Circlip Pliers
Overall Length
19 to 60mm
ESD
No
Miniature
No
Non Sparking
No
Special Features
Solid Tips
Jaw Style
Internal
Finish/Coating
Black Atramentized
Handle Material
Plastic
Number of Pieces
1
Cutting Capacity
19 to 60
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome