Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
8131 Diagonal Cutters - BAH5587146B
By Bahco
Order Code:
ZT2489827S
£69.99
each
Inc VAT (20%)
£699.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
699.90
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/8131-diagonal-cutters-bah5587146b/p/ZT2489827S
Add to quotation
View all Waterpump & Slip Joint
Description unavailable
Specifications
Specifications for 8131 Diagonal Cutters - BAH5587146B
Series
Lindstrom
Type
Diagonal Cutting Pliers
MFR Part No.
8131
Overall Length
108mm
Jaw Style
Smooth
Insulated
No
Jaw Material
Steel
Handle Material
Polypropylene
Thermoplastic
Finish/Coating
Black-Oxide
Cutting Capacity
Iron Wire, 2mm
Screws, M3.5
Piano Wire, 1.8mm
Jaw Length
8.5mm
Non Sparking
No
ESD
Yes
Miniature
No
Number of Pieces
1
Jaw Opening
80mm
Weight
43g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome