0
1
2
3
4

8224 ERGO Slip Joint Pliers 250mm BAH8224

Order Code: ZT1460926S

£31.99 Inc VAT (20%)


Description

Bahco 82 Series ERGO Slip Joint Pliers with outstanding jaw opening and depth with speedy one hand setting. By pressing the unique thumb operated button the parallel jaws can be adjusted in 9 to 13 positions depending on model. Plastic coated handles for maximum grip and comfort. Parallel specially hardened jaws, with both flat and pipe grip jaws and phosphated and oil-impregnated finish. Developed according to the scientific ERGO process. These Bahco 82 Series ERGO Slip Joint Pliers have the following specification Length 250mm Jaw Opening 45mm Weight 350g

See full description
Specifications for 8224 ERGO Slip Joint Pliers 250mm BAH8224
  • Overall Length
    250mm
  • MFR Part No.
    BAH8224
  • Capacity
    45mm
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome