8224 Water Pump Slip Joint Pliers 250mm Capacity 45mm

Order Code: ZT2601488S

£26.99 Inc VAT (20%)


Description

Bahco 8224 Water Pump Slip Joint Pliers 250mm Capacity 45mm Equipped with a single thumb button adjustment to change easily between sizes. These Slip Joint Pliers are made from high-performance alloy steel and manufactured to ISO 8976. With a black anti-corrosion treated finish and hardened jaws designed for flat and pipe-shaped gripping. The handles are a 2-component combination with a thermoplastic surface for a comfortable grip and a tough polypropylene core for rigidity. Features: Ergonomically designed slip joint pliers, designed for increased power, comfort and ease in use Orange plastic coated handles for maximum grip and comfort Parallel specially hardened jaws, with both flat and pipe grip jaws and phosphated and oil-impregnated finish Lightning adjustment by pressing a button on the upper handle High capacity/size ratio Multi adjust points and parallel gripping at all points, providing a firm grip on workpieces of varying shapes Specification: Size: 250mm (10 in) Max Jaw Opening: 45mm Dimensions (see image): A - 250mm B - 40mm C - 51mm D - 8mm E - 8mm F - 8mm Net Weight: 0.350kg

See full description
Specifications for 8224 Water Pump Slip Joint Pliers 250mm Capacity 45mm
  • Jaw Material
    Alloy Steel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome