87 00 100 Bk Knipex Cobra XS

Order Code: ZT1592072S

£29.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

With a sleek, compact design, these pliers are ideal for working in tight spaces with minimal effort. This tool packs a lot of features into only 100mm, with eleven adjustment positions, one-handed fine adjustment and a long-lasting secure grip. Suitable for use in all environments but excelling in tight areas, this compact tool is highly versatile and durable.

Features and Benefits
• Only 100mm in length
• Easy, one-handed use
• High wear resistance
• Secure grip
• Pinch guard

Typical Applications
• Use on nuts up to 24mm in diameter
• Can be used on other workpieces up to 28mm

See full description
Specifications for 87 00 100 Bk Knipex Cobra XS
  • Jaw Opening
    28mm
  • MFR Part No.
    87 00 100
  • Finish/Coating
    Embossed
  • Special Features
    Self-Locking
  • Overall Length
    100mm
  • Jaw Style
    Pipe Grip
  • Type
    Pliers and Wrench Set
  • Number of Pieces
    1
  • Insulated
    No
  • Series
    Cobra®
  • Standards Met
    DIN ISO 8976
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    Yes
  • Handle Material
    Steel
  • Jaw Material
    Steel
  • Weight
    62g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome