87 01 560 Cobra Water Pump PLIERS560mm

Order Code: ZT3300142S

£109.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Cobra Water Pump Pliers deliver precise adjustments and comfort for various workpieces. The box-joint design ensures stability while specially hardened teeth provide secure gripping. Crafted from durable chrome vanadium electrical steel, these pliers offer reliability with plastic-coated handles for enhanced grip.

Features and Benefits
• Fine-tuned adjustments for different workpiece sizes
• Ergonomic handle position for comfortable use
• Secure engagement with hinge bolt
• High stability with box-joint design
• Minimal force required for gripping pipes and nuts
• Specially hardened teeth for durability
• Guard prevents finger pinching
• Optimal force transmission with favorable lever action
• Crafted from chrome vanadium electrical steel for durability
• Plastic-coated handles enhance grip and comfort

See full description
Specifications for 87 01 560 Cobra Water Pump PLIERS560mm
  • Overall Length
    560mm
  • Jaw Style
    Serrated
  • Jaw Material
    Alloy Steel
  • Type
    Slip Joint Pliers
  • Number of Pieces
    1
  • Handle Material
    PVC
  • Series
    Cobra®
  • Insulated
    No
  • MFR Part No.
    87 01 560
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Weight
    274g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome