Alligator 88 01 400 Waterpump Pliers - 400mm

Order Code: ZT4975586S

£79.99 Inc VAT (20%)


Description

Professional Quality, manufactured from chrome vanadium electric steel, oil hardened and tempered with smoothly ground jaws, joint faces and an accurately formed box joint with safety stop. The parallelogram-shaped gripping surfaces have specially hardened teeth to 61HRC for positive grip on pipes and nuts. Plastic coated handles with slip guards for extra safety. Has 'no-nip' feature which prevents handles locking together and damaging users' hands.

See full description
Specifications for Alligator 88 01 400 Waterpump Pliers - 400mm
  • Length
    400mm
  • Product Type
    Waterpump Pliers
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome