0
1

Alligator Water Pump Pliers Set, 3 Piece KPX002009V03

Order Code: ZT1286087P

£79.99 Inc VAT (20%)


Description

The Knipex 88 01 Series Alligator Water Pump Pliers with dipped PVC handles and a box joint design prevents slipping from the workpiece. The gripping surfaces have special hardened teeth to approx. 61 HRC offering high wear resistance and stable gripping. They are made from chrome vanadium electric steel, that has been oil-hardened. They offer more output and comfort compared to conventional water pump pliers of the same length and have a 9-notch adjustment positioning for 30 % more gripping capacity. The slim design of the head and joint area provide good access to the work piece and self-locking on pipes and nuts means no slipping on the work piece and low hand force required. Alligator water pump pliers have a robust construction, insensitive to dirt. Particularly suitable for outdoor work. The guard prevents operators fingers being pinched. Knipex 00 20 09 V03 Alligator Water Pump Pliers Set of 3 Comes with 1 of each size 180mm, 250mm and 300mm. 88 01 180 Hex 36mm, Pipe 42mm. 88 01 250 Hex 46mm, Pipe 50mm. 88 01 300 Hex 60mm, Pipe 70mm.

See full description
Specifications for Alligator Water Pump Pliers Set, 3 Piece KPX002009V03
  • Length
    Mixed Set
  • Overall Length
    Mixed Set
  • Capacity
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome